Beli grounding rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Steel copper tin plating
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Nvent Erico Pipe, Rod & Wire Grounding ClampDeskripsi:These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.atribut:
- UNSPSC: 39121202
- For Max. Ground Conductor Wire Size (AWG): 4 SOL
- For Min. Ground Conductor Wire Size (AWG): 6 SOL
- For Rod Diameter (inch): 5/8
- For use with: Galvanized Rod
- Grounding Wire Size (AWG): 4 to 6 SOL
- Grounding Wires Connected To: 5/8 in Rod
- Material: Copper
- Number of Grounding Wires: 1
- Standards: cULus; RUS
- Type - Grounding Connector: Hammer
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- Panduit Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- UNSPSC: 39121613
- For use with: Telecom/Data Center
- Grounding Bar Thickness (inch): 1/4
- Grounding Bar Width (inch): 2
- Material: Copper
- Standards: BICSI/TIA-607-C; cULus
- DESCO ESD Mat Grounding Cord (Kabel Arde)Deskripsi:ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.atribut:
- UNSPSC: 46182103
- Color: Black
- Cord Length (ft): 15
- For use with: Floor Mat; Worksurface Mat
- Includes: (6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
- Manufacturer Part Number: 9813
- Product Type: Grounding Cord
- Resistance (ohm): 1.00x10^6
- Ring Terminal Size: #10
- Snap Stud Size (mm): 10
- Standards: ANSI/ESD S6.1
- Mennekes Stop Kontak Industri Wall Mounted (Power Socket)Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 44
- Frequency (Hz): 50 & 60
- Taiho Trading Copper Round BarDeskripsi:Metal material series Copper material with excellent workability and thermal conductivityFor work, DIY, etc.atribut:
- Material: Copper
- Apollo Earth Stick SetDeskripsi:There are three ground rods.
- Non Brand MC4 Connectoratribut:
- Rated Voltage (V): 1000
- Test Voltage (kV): 6
- Protection Grade: IP67
- Contact Material: Copper, silver-plated
- Insulation Material: PC/PA
- Contact Resistance (miliΩ): <5
- Flame Class: UL94-V0
- Insertion / Withdrawal Force (N): <50 / >50
- Operating Temperature (°C): -40 to 90
- Safety Class: II
- KYORITSU ELECTRICAL INSTRUMENTS Auxiliary grounding rod for grounding resistance meterDeskripsi:This is a grounding rod required for type A grounding measurement work. (1 set of 2 pieces)atribut:
- Dimensions, Height x Width (mm): 215x110
- Height (mm): 215
- Power Supply: AA batteries
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: 4102A,4102A-H,4105A,4105A-H,4106,7100,7245
- Width (mm): 110
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- Broco Stop Kontak Arde Inbow Standard Line (Power Socket Grounded)atribut:
- Series: Standard Line
- FORZA Stick GroundingDeskripsi:Electrical Ratings :-Continous Current (AMPS) : 400-Fault Current 15 Cycles (AMPS) : 43.000-Fault Current 30 Cycles (AMPS) : 30.000Mechanical Ratings :-Recommended Torque(.) : 250-Main Line Range - Max : 2 O.D. Bus-Main Line Range Min : #4 (0.232)-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug-Jumper Range Min : #2 Grd. Cable with Plain Plug-Weight : 2-3/8lb/1.1kg-ASTM Designation : Type I, Class A Grade 5*Rating With Twin Grounding CablesEarth LeadExtra flexible copper cable 25mm2 with transparant protective wire.2 cables with length @ 2 mtr, 1 cable with length 12 mtr.Jacketing is smooth, abrasion, weather and oil resistant.In accordance with applicable ASTM Spesifications, marked with metric size.Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.Recomanded low temperature for PVC jacketed cable is 0oF.Extra flexible cable, because of their extrafine strands.Require termination ferrules when used with ground class.Clear Jacket Copper CableSize (SQMM) : 25Strands* : 2107Diameter (mm) : 15.5Approx. OD (mm) : 21.4Approx Weight (Kg/m3) : 13.471Earth ClampQuantity 1 unitElectrical RatingsContinous Current (AMPS) : 400Fault Current 15 Cycles (AMPS) : 43.000Fault Current 30 Cycles (AMPS) : 30.000Mechanical RatingsRecommended Torque (in. lb.) : 250Main Line Range Max. : 1 Angles; 1 FlatMain Line Range Min : 1/8Jumper Range Max : 4/0 Grd. Cable with threaded stdJumper Range Min : #2 Grd. Cable with threaded stdWeight Each : 2lb/0.9kgASTM Designation : Type I, Class A Grade 5Ground PinCopper Steel Grounding Rod, length 1.5mQuantity 1 unitCarry BagCase for all accessoriesatribut:
- Detail Grounding Set (kV): 20
Daftar Harga grounding rod Terbaru October 2026
| Fort Grounding Rod (Batang Arde/Earthing Rod) | Rp95.900 |
| MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod) | Rp329.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode) | Rp119.900 |
| Nvent Erico Pipe, Rod & Wire Grounding Clamp | Rp679.900 |
| BURNDY Pipe, Rod & Wire Grounding Clamp | Rp469.900 |
| Panduit Grounding Strip, Busbar & Kit | Rp3.799.900 |
| DESCO ESD Mat Grounding Cord (Kabel Arde) | Rp679.900 |
| Mennekes Stop Kontak Industri Wall Mounted (Power Socket) | Rp2.899.900 |
| Taiho Trading Copper Round Bar | Rp69.900 |
| Apollo Earth Stick Set | Rp509.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/caP109538442-1.jpg)
/5vP107626211-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)



/hnP109462635-1.jpg)
/P101560281-1.jpg)



/2aP109185082-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863561-1.jpg)
/P102059340-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Stick%20Grounding/jfP111960699-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)